Beli nitrogen cair di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Worthington LD Series Cryogenic Storage Liquid Nitrogen DewarsDeskripsi:The LD Series Liquid Nitrogen Dewars are designed to store and dispense small amounts of liquid nitrogen. - Provides high thermal efficiency- Ribbed, high-strength aluminum body, magniformed neck tube design, and durable paint make these dewars rugged- Easy to operate design features a lightweight snap-on cap and necktube provides a tight closure and easy access- Provides maximum holding times with superior vacuum performance and insulation- Accessories sold separatelyatribut:
- Capacity (L): 50
- Dimension (HxD) (cm): 82.3x47.7
- Feature: Beaker style
- Neck Size (inch): 2.5 (diameter)
- Technique: Cryopreservation: suitable
- UNSPSC: 41121804
- AS ONE Liquid Nitrogen Cryopreservation ContainerDeskripsi:Excellent temperature stability due to super insulation construction. The center of the inlet protects the canister and prevents liquid nitrogen from evaporating as much as possible.atribut:
- Mass (kg): Empty; 7.5, Full; 15.6 (excluding canister)
- Evaporation (L/day): About 0.1 (liquid nitrogen)
- AS ONE Part Number: 2-4725-02
- Material: aluminum
- Neck Inner Diameter X Body Diameter X Height (mm): 51×290×597
- Canister Dimensions (Diameter x Height) (mm): 38x279
- Capacity (L): 10
- Retention Period (Days): About 100 (liquid nitrogen)
- Storage Capacity (L): About 10 (liquid nitrogen)
- JOAN LAB Liquid Nitrogen Biological Containeratribut:
- Caliber (mm): 50
- IWAKI Beaker Glass Low Form (Gelas Kimia)Deskripsi:Glass Ware Beaker Low Form memiliki kapasitas volume 10 - 10000ml adalah Gelas Ukur dari brand IWAKI untuk mencampur, memanaskan atau mengukur volume cairan sesuai analisa di ruang laboratorium
- AS ONE Dewar Bottle Body For Liquid NitrogenDeskripsi:The outer cylinder part is made of aluminum, so it is durable and lightweight. The highly airtight lid and neck tube provide excellent durability and minimize liquid nitrogen evaporation, making it economical.
- Cole Parmer Cryogenic Storage And Transport DewarDeskripsi:Confidently store your samples in liquid nitrogen, with ulta-low evaporation loss. With one or two handles depending on model, these dewars are easy to transport. Each unit has numbered index location points for canisters, and can also accommodate straw storage. Long-term storage duration varies by model but can last up to 200 days under normal operating conditions. Order lockable cap separately. Enhance monitoring and ease of transportation with these Cole-Parmer® Polarsafe® Dewar Accessories which includes Smart Caps, trolleys, dewar monitor, and level rulers.atribut:
- Neck Inside Diameter (ID) (cm): 5
- Neck Inside Diameter (ID) (inch): 2
- Material: Aluminium
- Thermo Scientific Lab FreezersDeskripsi:Maximize sample protection for routine laboratory storage with Thermo Scientific PL6500 Lab Freezers. Model PLF276 features six inner storage compartments. Store frequently accessed samples in the top flip-door compartments while long-term samples remain undisturbed in the bottom drawers. Advanced alarm options meet the demands of the modern laboratory environment.Construction:- Lockable, high-quality steel door- Heavy-duty construction- Standard casters- High-density, fluorine free insulationatribut:
- Capacity (L): 276
- Air Stability Range (°C): ±3
- Temperature Range (°C): -20 to -40
- Door Material: Steel
- Insulation: High-Density, Fluorine-Free
- Defrost: Manual
- Depth Interior (cm): 50
- Height Exterior (cm): 174
- Height Interior (cm): 120
- Length Exterior (cm): 70
- Monitoring Options: Alarm
- No. of Doors: 1
- Voltage (V): 220
- Width Exterior (cm): 70
- Width Interior (cm): 46
- KRISBOW Alat Pengisi Nitrogen 220Vatribut:
- Nitrogen Tank Capacity (L): 50
- Air Inlet Pressure (Bar) (Psi): 6-8 (85-115)
- Compressor Recommended (HP): 2 (minimum)
- Packaging Dimensions (LxWxH) (mm): 720x425x1120
- Power Supply (W/V/Ph/HZ): 60/220/1/50
- Polyken Pipe Wrapping Tape (Lakban Pelindung Pipa)Deskripsi:Polyken Wrapping Pipa atau pembalut pipa adalah pekerjaan yang dilakukan secara manual atau dengan menggunakan alat Mesin Wrapping Polyken untuk membungkus keseluruhan bagian luar pipa yang akan di tanam dibawah tanah yang berfungsi untuk melindungi pipa dari degradasi material corrosi atau karat. Polyken Wrapping Tape berfungsi untuk pipa gas ataupun minyak yang di tanam di bawah tanah untuk mencegah korosi pada pipa, atau berfungsi sebagai isolasi anti karat untuk membalut dan melindungi pipa khususnya jaringan pipa gas alam dan pipa minyak.Produk kami telah banyak digunakan di Jaringan Pipa Instalatur Perusahaan Gas Negara dan Pertamina.
- Crown Horeca Showcase Cooler No Frost (Lemari Pendingin)Deskripsi:Showcase Chiller LG-400 merupakan salah satu produk Showcase Chiller dari Crown Horeca yang memiliki fungsi sebagai mesin pendingin makanan dan minuman pada temperatur 0 sampai -10degree C dengan tegangan listrik 220V/50Hz. Showcase Chiller LG-400 memiliki ukuran dimensi 610x610x1975mm yang dilengkapi masing-masing 1 Pintu dan 4 Rak dengan berat 75kg. Dengan kekuatan 285W dan kapasitas penampungan 360L membuat proses pendinginan makanan dan minuman menjadi lebih praktis.
- Worthington LD Series Liquid Nitrogen DewarsDeskripsi:LD Series Liquid Nitrogen Dewars are designed for storage of small quantities of liquid nitrogen. High-strength aluminum shell is both durable and light-weight. Super insulation provides advanced thermal protection. Neck tube joins inner and outer container, providing maximum durability and minimum nitrogen consumption. Cap and neck tube core provide positive closure.atribut:
- Material: Aluminium Flask
- Technique(s): Cryopreservation: suitable
- KGW Dewar Flask Shallow Typeatribut:
- Heat Resistance Temperature (°C): -200 to + 150
- Material: Body/Borosilicate Glass, Casing/Aluminium
- CORNING Cryogenic Vial External Thread (Tabung Kriogenik)Deskripsi:- Cryogenic vials are manufactured from polypropylene to withstand temperatures to −196 °C- Vials have an external threaded cap and silicone washer for a secure seal- Vials can be color-coded with inserts- All self-standing vials have a special base design allowing them to be locked into the cryogenic rack and tray, for single-handed manipulation- These vials include easy-to-read black graduations for precise volume measurement- Large marking spots to identify the sample and experimental parameters- Free of any detectable RNase/DNase- Sterilized by gamma radiationatribut:
- Parameter: -196 °C min. temp.
- Sterility: sterile; γ-irradiated (certified nonpyrogenic)
- Color: Natural
- Le Minerale Air Mineral Galonatribut:
- Variant: Mineral Water
- Excel Water Tank Cylinder (Toren / Tangki Air)Deskripsi:Tangki air EXCEL yang dibuat dengan teknologi ROTO moulding dapat dipakai sebagai tangki air & tangki kimia. Cocok dipakai untuk hunian, industri makanan dan minuman untuk penampungan air dan penampungan kimia cair. Dibuat tanpa sambungan untuk memberikan kekuatan extra pada struktur tandon. Pionir Triple Construction System - 3 lapisan tangki air. Lapisan dalam berwarna putih untuk menghambat pertumbuhan lumut, jamur dan kotoran-kotoran menempel. Sekarang dilengkapi dengan teknologi anti mikroba sehingga air leboh higienis, tidak berbau, tidak berasa dan membudahkan anda dalam perawatan tangki air. GRAHAEXCEL mengutamakan kesehatan dalam setiap pembuatan produk, sehingga kami hanya memnggunakan Polyethylene (PE) murni dan terbaik di kelasnya. Semua bahan baku kami dilengkapi dengan sertifikat FDA - Approved dan EXCEL Pigment Lab yang aman bagi kesehatan, membuat warna lebih awet, tahan terhadap perubahan cuaca serta mengurangi dampakradiasi sinar Ultra Violet hingga 1000 kLy.atribut:
- Material: Polyethylene
- SNI License: Yes
- SNI Number: SNI 7276:2014 No. 605/BBKK/LSPro/07/2021
Daftar Harga nitrogen cair Terbaru October 2026
| Worthington LD Series Cryogenic Storage Liquid Nitrogen Dewars | Rp75.999.900 |
| CHART Liquid Nitrogen Container | Rp29.999.900 |
| AS ONE Liquid Nitrogen Cryopreservation Container | Rp73.999.900 |
| JOAN LAB Liquid Nitrogen Biological Container | Rp9.899.900 |
| IWAKI Beaker Glass Low Form (Gelas Kimia) | Rp63.900 |
| AS ONE Dewar Bottle Body For Liquid Nitrogen | Rp52.999.900 |
| Cole Parmer Cryogenic Storage And Transport Dewar | Rp40.999.900 |
| Thermo Scientific Lab Freezers | Rp159.999.900 |
| Worthington LS Series Liquid Nitrogen Refridgerators | Rp119.999.900 |
| KRISBOW Alat Pengisi Nitrogen 220V | Rp14.999.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)























































































































































/P102078785-1.jpg)





%20%26%20Pengelasan/Lem%2C%20Bahan%20Perbaikan/Produk%20untuk%20Pipa/Repair%20Tapes/Polyken%20Pipe%20Wrapping%20Tape%20(Lakban%20Pelindung%20Pipa)/8xP107561321-1.jpg)
/p0P103629900-1.jpg)

/2rP106865099-1.jpg)

/r9P106423981-1.jpg)
/o1P106738865-1.jpg)

/p6P104729906-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)